X-tend Table Holder For Tablets, For Tablet 7 - 10'', Black

X-tend Table Holder For Tablets, For Tablet 7 - 10'', Black

Order Code: ZT2739076S

£179.99 Inc VAT (20%)


Description

X-tend table holder for tablets, for tablet 7 - 10'', black. Supplied = assembled. Width = 220 mm. Depth = 180 mm. Material = metal. Colour = black. Type of mounting = free standing. Swivel range = 360°. Tablet size = 7 - 10 inch. Tablet thickness = 15 mm. Product type = table tablet brackets. 360° rotation. The tablet can be locked to the back. Attaching the table holder to the wall using screws is possible due to the two holes in the base plate. The transparent bracket connections allow the holder to be attached discreetly and aesthetically. Can be positioned horizontally or vertically. Universal tablet holder for tablets from 7'' (17.78 cm) to 10'' (25.4 cm) A flexible and sturdy table holder with a rubber lined bottom for a secure hold and two joints, metal with black shagreened epoxy finish, two holes in the base plate allow it to be attached to the table or fastened to the wall.

See full description
Specifications for X-tend Table Holder For Tablets, For Tablet 7 - 10'', Black
  • Colour
    Black
  • Material
    Metal
  • Product Type
    Table Tablet Brackets
  • Supplied
    Assembled
  • Tablet Thickness
    15mm
  • Mounting Type
    Free Standing
  • Width
    220mm
  • Swivel Range
    360°
  • Depth
    180mm
  • Tablet Size
    7 - 10in