Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablets
Galaxy Tab A9 4G Lte 8.7 Inch 4GB Ram 64GB Storage Android 13 Graphite Tablet
By Samsung
Order Code:
ZT4188785S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablets/galaxy-tab-a9-4g-lte-8-7-inch-4gb-ram-64gb-storage-android-13-graphite-tablet/p/ZT4188785S
Add to quotation
View all Tablets
Description
Samsung Galaxy Tab A9 4G Lte 8.7 Inch 4GB Ram 64GB Storage Android 13 Graphite Tablet SM-X115NZAAEUB
Specifications
Specifications for Galaxy Tab A9 4G Lte 8.7 Inch 4GB Ram 64GB Storage Android 13 Graphite Tablet
Type
Tablet Computers
Wireless Connectivity
Wi-Fi and Bluetooth
Memory
64GB
Colour
Graphite
Screen Size
8.7in
Operating System
Android 13
Weight
508g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome