Galaxy Tab Active 5 8" 5G 6GB 128GB

Order Code: ZT4783990S

£599.99 Inc VAT (20%)


Description

Samsung Galaxy Tab Active 5 Enterprise Edition 8 Inch 5G 6GB RAM 128GB Storage Android 14 Green Tablet

Specifications for Galaxy Tab Active 5 8" 5G 6GB 128GB
  • Type
    Tablet Computers
  • Memory
    128GB
  • Processor
    Octa-core
  • Screen Size
    8in
  • Weight
    433g
  • Colour
    Green
  • Operating System
    Android

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome