Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablets
Galaxy Tab Active4 Pro 128GB 5G Black
By Samsung
Order Code:
ZT3525471S
£829.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
829.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablets/galaxy-tab-active4-pro-128gb-5g-black/p/ZT3525471S
Add to quotation
View all Tablets
Description
Samsung Galaxy Tab Active4 Pro SM-T636B 5G Android 6GB 128GB Tablet
Specifications
Specifications for Galaxy Tab Active4 Pro 128GB 5G Black
Processor
Snapdragon 778G 5G
Wireless Connectivity
5G, Wi-Fi and Bluetooth
Colour
Black
Weight
674g
Memory
128GB
Type
Tablet Computers
Dimensions (W x D x H)
242.9x10.2x170.2mm
Operating System
Android 12
RAM
6GB
Screen Size
10.1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome