Galaxy Tab S9 11in QS 8 G2 8GB 128GB

Order Code: ZT3526248S

£849.99 Inc VAT (20%)
£899.995.5% off


Description

Samsung Galaxy Tab S9 SM-X710N 11 Inch Qualcomm Snapdragon 8 Gen 2 8GB RAM 128GB Storage Android 13 Graphite Tablet

Specifications for Galaxy Tab S9 11in QS 8 G2 8GB 128GB
  • RAM
    8GB
  • Weight
    498g
  • Screen Size
    11in
  • Processor
    Octa Core
  • Operating System
    Android
  • Memory
    128GB
  • Product Type
    Tablet Computers
  • Dimensions (W x D x H)
    254.3x5.9x165.8mm
  • Wireless Connectivity
    Wi-Fi and Bluetooth
  • Colour
    Graphite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome