Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablets
Galaxy Tab S9 Fe+ 12.4in 8GB 128GB Grey
By Samsung
Order Code:
ZT5154045S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablets/galaxy-tab-s9-fe%2B-12-4in-8gb-128gb-grey/p/ZT5154045S
Add to quotation
View all Tablets
Description
Samsung Galaxy Tab S9 FE+ 12.4 Inch Exynos 8 8GB RAM 128GB Storage Android 13 Grey Tablet
Specifications
Specifications for Galaxy Tab S9 Fe+ 12.4in 8GB 128GB Grey
Product Type
Tablet Computers
Wireless Connectivity
Wi-Fi and Bluetooth
Colour
Grey
Screen Size
12.4in
Operating System
Android 13
Weight
627g
Processor
Exynos 1380
Memory
128GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome