Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablets
Galaxy Tab S9 FE 10.9in 5G 6GB 128GB
By Samsung
Order Code:
ZT5114364S
£639.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
639.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablets/galaxy-tab-s9-fe-10-9in-5g-6gb-128gb/p/ZT5114364S
Add to quotation
View all Tablets
Description
Samsung Galaxy Tab S9 FE SM-X516B 5G 10.9 Inch Exynos 1380 6GB RAM 128GB Storage Silver Tablet
Specifications
Specifications for Galaxy Tab S9 FE 10.9in 5G 6GB 128GB
Product Type
Tablet Computers
Wireless Connectivity
Wi-Fi and Bluetooth
Weight
524g
Screen Size
10.9in
Processor
Exynos 1380
Operating System
Android 13
Colour
Silver
Memory
128GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome