Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablets
Galaxy Tab S9 FE 10.9in 6GB 128GB Grey
By Samsung
Order Code:
ZT5153988S
£529.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
529.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablets/galaxy-tab-s9-fe-10-9in-6gb-128gb-grey/p/ZT5153988S
Add to quotation
View all Tablets
Description
Samsung Galaxy Tab S9 FE 10.9 Inch Exynos 8 6GB RAM 128GB Storage Android 13 Grey Tablet
Specifications
Specifications for Galaxy Tab S9 FE 10.9in 6GB 128GB Grey
Operating System
Android 13
Wireless Connectivity
Wi-Fi and Bluetooth
Screen Size
10.9in
Product Type
Tablet Computers
Weight
523g
Colour
Grey
Memory
128GB
Processor
Exynos 1380