Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablets
Pad X8a 11" Wi-Fi 4GB 64GB Tablet
By Honor
Order Code:
ZT5116107S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablets/pad-x8a-11-inch-wi-fi-4gb-64gb-tablet/p/ZT5116107S
Add to quotation
View all Tablets
Description
Honor Pad X8a 11 Inch Wi-Fi 4GB RAM 64GB Storage Android 14 Space Grey Tablet
Specifications
Specifications for Pad X8a 11" Wi-Fi 4GB 64GB Tablet
Product Type
Tablet Computers
Wireless Connectivity
Wi-Fi and Bluetooth
Memory
64GB
Operating System
MagicOS 8.0 (Android 14)
Screen Size
11in
Colour
Space Grey
Processor
Snapdragon 685 4G
Weight
495g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome