Tab M10 (3rd Gen) 64 GB 25.6 cm (10.1") 4 GB Wi-Fi 5 (802.11ac) Android 11 Grey - ZAAG0009GB

Order Code: ZT3446572S

£179.99 Inc VAT (20%)


Description

Lenovo Tab M10 (3rd Gen) Display diagonal: 25.6 cm (10.1") , Display resolution: 1920 x 1200 pixels. Internal storage capacity: 64 GB. Processor frequency: 1.82 GHz, Processor model: T610. Internal memory: 4 GB. Rear camera resolution (numeric) : 8 MP, Rear camera type: Single camera, Front camera resolution (numeric) : 5 MP, Front camera. Top Wi-Fi standard: Wi-Fi 5 (802.11ac) Card reader integrated. Weight: 460 g. Operating system installed: Android 11. Product colour: Grey

See full description
Specifications for Tab M10 (3rd Gen) 64 GB 25.6 cm (10.1") 4 GB Wi-Fi 5 (802.11ac) Android 11 Grey - ZAAG0009GB
  • Product Type
    Tablet Computers
  • Colour
    Storm Grey
  • Processor
    Unisoc T610
  • Operating System
    Android 12
  • Screen Size
    10.1in
  • Memory
    64GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome