Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablets
TOUGHBOOK A3, 10.1" Outdoor Readable WUXGA (1920x1200) IPS, Qualcomm SDM660 Octa-Core 2.2GHz , Qualcomm Adreno 512 GPU, 4GB LPDDR4 RAM, 64GB eMMC 5.1, Wi-fi dual band, Bluetooth 5.0, 4G LTE, Android 9
By Panasonic
Order Code:
ZT1703736S
£2,199.99
Inc VAT (20%)
1
Add to basket
Get it in
9-11
working days
Available
GBP
2199.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablets/toughbook-a3-10-1-inch-outdoor-readable-wuxga-1920x1200-ips-qualcomm-sdm660-octa-core-2-2ghz-qualcomm-adreno-512-gpu-4gb-lpddr4-ram-64gb-emmc-5-1-wi-fi-dual-band-bluetooth-5-0-4g-lte-android-9/p/ZT1703736S
Add to quotation
View all Tablets
Description
Panasonic Toughbook A3, 25.6 cm (10.1"), 1920 x 1200 pixels, 64 GB, 4 GB, Android 9.0, Black
Specifications
Specifications for TOUGHBOOK A3, 10.1" Outdoor Readable WUXGA (1920x1200) IPS, Qualcomm SDM660 Octa-Core 2.2GHz , Qualcomm Adreno 512 GPU, 4GB LPDDR4 RAM, 64GB eMMC 5.1, Wi-fi dual band, Bluetooth 5.0, 4G LTE, Android 9
Bluetooth
Yes
Weight
885g
Depth
196mm
Height
16.4mm
Width
272mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome