UNIVERSEL Tablet Bracket, Silver/White, For Virtually All Tablets

Order Code: ZT2725960S

£199.99 Inc VAT (20%)


Description

UNIVERSEL tablet bracket, silver/white, for virtually all tablets. Supplied = assembled. Depth = 48 mm. Colour = silver, white. Product type = table tablet brackets. Very fast installation. Grey tablet grippers made of soft plastic. Tablet can be secured against theft. Tablet is easy to insert and remove. Developed to ensure all connections and buttons remain fully accessible. The universal tablet bracket for the VIEWLITE monitor arm series holds practically every tablet precisely and reliably in place. The universal tablet bracket allows the tablet to be placed at eye level with computer screens, making it a valuable addition to any desktop. The unique VIEWLITE mounting head allows the universal tablet bracket to be replaced with a screen, or vice versa, quickly and easily. Only compatible with the quick release system from the VIEWLITE series (for suitable brackets, see Combinations) - Largest possible tablet dimensions: HxWxD 265 x 190 x 15 mm - Smallest possible tablet dimensions: HxWxD 225 x 155 x 0 mm

See full description
Specifications for UNIVERSEL Tablet Bracket, Silver/White, For Virtually All Tablets
  • Colour
    Silver, White
  • Product Type
    Table Tablet Brackets
  • Supplied
    Assembled
  • Depth
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome