X-tend Swivel Arm For Tablets, For Tablet 7 - 10'', Black

Order Code: ZT2739110S

£189.99 Inc VAT (20%)


Description

X-tend swivel arm for tablets, for tablet 7 - 10'', black. Supplied = assembled. Material = metal. Colour = black. Type of mounting = table clamp. Swivel range = 360°. Tablet size = 7 - 10 inch. Tablet thickness = 15 mm. Product type = table tablet brackets. Moveable and sturdy swivel arm with 3 joints, extends up to 70 cm, rotates 360°, screw clamp for fastening to tabletops up to 60 mm thick. The tablet can be locked to the back. The 3 joints and the rotatable position in the clamps means the tablet adapts to your needs. Heavy duty device with integrated spring mechanism. The ergonomic and space-saving design adapts to the surroundings and creates considerable space at the workplace. The transparent bracket connections allow the tablet to be discreetly and aesthetically kept in place. Universal tablet holder for tables from 7'' (17.78 cm) to 10'' (25.4 cm) , made of metal with black shagreened epoxy finish.

See full description
Specifications for X-tend Swivel Arm For Tablets, For Tablet 7 - 10'', Black
  • Colour
    Black
  • Product Type
    Table Tablet Brackets
  • Material
    Metal
  • Supplied
    Assembled
  • Mounting Type
    Table Clamp
  • Swivel Range
    360°
  • Tablet Size
    7 - 10in
  • Tablet Thickness
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome