X-tend Tablet Wall Bracket, For Tablet 7 - 10'', Black

Order Code: ZT2739047S

£119.99 Inc VAT (20%)
£123.993% off


Description

X-tend tablet wall bracket, for tablet 7 - 10'', black. Supplied = assembled. Material = metal. Colour = black. Type of mounting = wall mounting. Swivel range = 360°. Tablet size = 7 - 10 inch. Tablet thickness = 15 mm. Product type = wall mounted tablet brackets. Can be positioned horizontally or vertically, rotates 360°. The tablet can be locked to the back. Flexible and robust wall mounting bracket with two holes for attachment to the wall, and two joints. The transparent bracket connections allow the tablet to be discreetly and aesthetically kept in place. Two pre-drilled holes in the base plate makes it easy to mount on the wall. Universal tablet holder for tables from 7'' (17.78 cm) to 10'' (25.4 cm) , made of metal with black shagreened epoxy finish.

See full description
Specifications for X-tend Tablet Wall Bracket, For Tablet 7 - 10'', Black
  • Colour
    Black
  • Product Type
    Wall Mounted Tablet Brackets
  • Material
    Metal
  • Supplied
    Assembled
  • Tablet Thickness
    15mm
  • Mounting Type
    Wall Mounting
  • Swivel Range
    360°
  • Tablet Size
    7 - 10in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome