242B1TC 23.8 Inch 1920 x 1080 Full HD Resolution 75Hz Refresh Rate IPS DP VGA HDMI USB LED Touchscreen Monitor

Order Code: ZT1539636S

£369.99 Inc VAT (20%)


Description

Philips 242B1TC 23.8 Inch 1920 x 1080 Full HD Resolution 75Hz Refresh Rate IPS DP VGA HDMI USB LED Touchscreen Monitor Brilliant interactive display with SmoothTouch
A durable, anti-glare touchscreen for flexible use, with articulating stand to angle as you need. Advanced In-Cell Touch (AIT) offers a slimmer look, superior touch sensitivity for quick response, outstanding and clearer visibility
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 242B1TC 23.8 Inch 1920 x 1080 Full HD Resolution 75Hz Refresh Rate IPS DP VGA HDMI USB LED Touchscreen Monitor
  • Colour
    Black
  • Contrast Ratio
    1000:1
  • Environment Support
    ENERGY STAR Certified
  • Aspect Ratio
    16:9
  • Dimensions With Stand
    540x227x403mm
  • Panel Type
    IPS
  • USB Port
    Yes
  • Weight With Stand
    6.67kg
  • Weight
    3.34kg
  • Screen Resolution
    1920x1080
  • Size Range
    23-23.9in
  • Product Type
    Desktop Monitors
    LED Monitor
  • Display Port
    Yes
  • Dimensions
    540x51x323mm
  • Screen Size
    23.8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome