Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
27", 1920x1080, 16:9, VA LED, 1ms, HDMI, HDCP, USB, DisplayPort, RMS 2x 2W, AC 100 - 240V, 50/60Hz, 610.5x438x240 mm
By Iiyama
Order Code:
ZT1691429S
£169.99
Inc VAT (20%)
£179.99
5.5% off
1
Add to basket
Get it in
13-16
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/27-inch-1920x1080-16-9-va-led-1ms-hdmi-hdcp-usb-displayport-rms-2x-2w-ac-100-240v-50-60hz-610-5x438x240-mm/p/ZT1691429S
Add to quotation
View all Televisions
Description
iiyama G-MASTER G2766HSU-B1, 68.6 cm (27"), 1920 x 1080 pixels, Full HD, LED, 1 ms, Black
Tags:
#ReducedPrice
Specifications
Specifications for 27", 1920x1080, 16:9, VA LED, 1ms, HDMI, HDCP, USB, DisplayPort, RMS 2x 2W, AC 100 - 240V, 50/60Hz, 610.5x438x240 mm
Colour
Black
Screen Size
27in
Aspect Ratio
16:09
Screen Resolution
1920 x 1080