27GR93U-B Computer Monitor 68.6 cm (27") 3840 X 2160 Pixels 4K Ultra HD LED Black, Grey, Purple

Order Code: ZT3460423S

£599.99 Inc VAT (20%)


Description

LG 27GR93U-B. Display diagonal: 68.6 cm (27") , Display resolution: 3840 x 2160 pixels, HD type: 4K Ultra HD, Display technology: LED, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub. VESA mounting, Height adjustment. Product colour: Black, Grey, Purple

Specifications for 27GR93U-B Computer Monitor 68.6 cm (27") 3840 X 2160 Pixels 4K Ultra HD LED Black, Grey, Purple
  • Type
    Desktop Monitors
  • Contrast Ratio
    1000:1
  • Aspect Ratio
    16:9
  • Screen Resolution
    3840x2160
  • Display Port
    1
  • Size Range
    27-27.9in
  • Height Adjustable
    110mm
  • Colour
    Black
  • Built-In Speakers
    No
  • Response Time
    1ms
  • Product Type
    IPS Monitor
  • Panel Type
    IPS
  • USB Port
    2
  • Screen Size
    27in