Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
32in HD Ready Hdr HDMI USB Smart LED TV
By Lg
Order Code:
ZT3527182S
£239.99
Inc VAT (20%)
£249.99
4% off
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/32in-hd-ready-hdr-hdmi-usb-smart-led-tv/p/ZT3527182S
Add to quotation
View all Televisions
Description
LG 32LQ630B6LA 32 Inch 1366 x 768 Pixels HD Ready Smart LED TV
Specifications
Specifications for 32in HD Ready Hdr HDMI USB Smart LED TV
Screen Resolution
1366x768
Dimensions With Stand
736x180x464mm
Weight
4.65kg
Screen Size
32in
Hospitality Features
No
Colour
Black
Dimensions
436x82.9x437mm
Built-In Speakers
2x 10w
Freeview HD
Yes
Product Type
Televisions
Screen Type
LED
Widescreen
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome