Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
32LQ631C 32in HDMI USB Comm Smart TV
By Lg
Order Code:
ZT3527158S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/32lq631c-32in-hdmi-usb-comm-smart-tv/p/ZT3527158S
Add to quotation
View all Televisions
Description
LG 32LQ631C 32 Inch 1920 x 1080 Pixels Full HD 2 x HDMI Ports 2 x USB 2.0 Ports Commercial Smart TV
Specifications
Specifications for 32LQ631C 32in HDMI USB Comm Smart TV
Screen Resolution
1920x1080
Widescreen
Yes
Freeview HD
Yes
Weight
4.7kg
Dimensions
736x82.9x437mm
Built-In Speakers
Yes
Screen Size
32in
Type
Televisions
Dimensions With Stand
736x180x464mm
Colour
Black
Screen Type
LED
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome