LG 34WQ75C-B. Display diagonal: 86.7 cm (34.1") , Display resolution: 3440 x 1440 pixels, HD type: UltraWide Quad HD, Response time: 5 ms, Native aspect ratio: 21:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Height adjustment. Product colour: Black