43" DU8000 Crystal 4K HDR Smart TV

Order Code: ZT4796412S

£549.99 Inc VAT (20%)


Description

See crystal clear, lifelike colour come to lifeWhether you're bingeing on a boxset or feasting on a blockbuster, youll see everything in crystal clear and lifelike colour. Dynamic Crystal Colour delivers rich and vibrant images in over one billion shades 64 times more than conventional UHD TVs. Watch your favourite content in 4KWhether you are watching your favourite YouTube videos or streaming the latest boxset, experience everything you love in near 4K picture quality thanks to powerful 4K upscaling. Your favourite apps on the best-selling Samsung Smart TVDive into a huge collection of 4K films, TV shows, and all your catch-up TV apps including Netflix, BBC iPlayer, Disney+, Apple TV and NOW apps all in one place. Not sure what to watch? Our easy-to-use and customisable Smart Hub platform gives you personalised recommendations. Entertainment for every day, always for freeWatch 1000s of TV shows and movies, for free, with Samsung TV Plus. Get instant access to live and on demand entertainment like The Jamie Oliver Channel and The Graham Norton Show. Stream the latest news on CNN and catch-up on kids shows, sports highlights and more with no strings attached (account and connection required) . A stunningly slim and sleek designYou dont just want your TV to look good when it's on - you want it to blend into your room when it's off too. This TV has a slim design with a clean cable solution, so it will look stunning from any angle.

See full description
Specifications for 43" DU8000 Crystal 4K HDR Smart TV
  • Weight
    8.4kg
  • Screen Resolution
    3840x2160
  • Colour
    Black
  • Weight With Stand
    8.7kg
  • Dimensions
    965.5x251.7x559.9mm
  • VESA Compatible
    200x200mm
  • Product Type
    Televisions
  • Built-In Speakers
    Yes
  • Dimensions With Stand
    965.5x205.6x599mm
  • Screen Size
    43in
  • Screen Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome