50UN640S 50 Inch 3840 x 2160 Pixels Ultra HD webOS HDMI USB LED Commercial Pro Tv

Order Code: ZT4188014S

£599.99 Inc VAT (20%)
£699.9914% off


Description

LG TV Signage with essential function and a resolution that is 4 times higher than FHD; it makes the colour and details of the contents more vivid and realistic.

Specifications for 50UN640S 50 Inch 3840 x 2160 Pixels Ultra HD webOS HDMI USB LED Commercial Pro Tv
  • Orientation
    Landscape and Portrait
  • Screen Resolution
    3840x2160
  • HDMI Ports
    3
  • Type
    Public Display Monitors
  • Screen Size
    50in
  • Built-In Speakers
    Yes
  • Form
    LED Monitor
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome