Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
55A6NQTUK 55IN 4K UHD Smart TV
By Hisense
Order Code:
ZT5363948S
£439.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
439.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/55a6nqtuk-55in-4k-uhd-smart-tv/p/ZT5363948S
Add to quotation
View all Televisions
Description
Hisense 55A6NQTUK 55IN 4K UHD SMART TV
Specifications
Technical Information
Specifications for 55A6NQTUK 55IN 4K UHD Smart TV
Product Type
Televisions
Dimensions With Stand
1233x274x768mm
Screen Resolution
3840x2160
Colour
Black
Built-In Speakers
2x 10w
Screen Size
55in
Hospitality Features
No
Dimensions (W x D x H)
1233x86x716mm
Weight
11kg
Screen Type
DLED
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome