Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
55E7NQTUK 55IN 4K QLED Smart TV
By Hisense
Order Code:
ZT5365281S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/55e7nqtuk-55in-4k-qled-smart-tv/p/ZT5365281S
Add to quotation
View all Televisions
Description
Hisense 55E7NQTUK 55IN 4K QLED SMART TV
Specifications
Specifications for 55E7NQTUK 55IN 4K QLED Smart TV
Hospitality Features
No
Screen Size
55in
Weight
11.3kg
Built-In Speakers
2x 10w
Colour
Black
Product Type
Televisions
Screen Resolution
3840x2160
Dimensions (W x D x H)
1234x274x768mm
Screen Type
QLED
Dimensions With Stand
1234x81x716mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome