55VL5F 55 Inch 1920 x 1080 Pixels Full HD Resolution 8ms Response Time 2x HDMI 1x DVI 1x DisplayPort Videowall

Order Code: ZT2123600S

£1,699.99 Inc VAT (20%)
£1,799.995.5% off


Description

LG 55VL5F 55 Inch 1920 x 1080 Pixels Full HD Resolution 8ms Response Time 2x HDMI 1x DVI 1x DisplayPort Videowall Digital Signage
Take advantage of LG Digital Signage to increase the power and reach of your brand. Move your business to the next level with LG Digital Signage.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 55VL5F 55 Inch 1920 x 1080 Pixels Full HD Resolution 8ms Response Time 2x HDMI 1x DVI 1x DisplayPort Videowall
  • Depth
    93.1mm
  • Height
    684.2mm
  • Width
    1213.4mm
  • Environment Support
    ENERGY STAR Certified
  • HDMI Ports
    Yes
  • Dimensions (W x D x H)
    1213.4x93.1x684.2mm
  • Contrast Ratio
    1200, 1
  • Run Time
    24hours
  • Colour
    Black
  • Weight
    20.3kg
  • Aspect Ratio
    16:09:00
  • Orientation
    Landscape and Portrait
  • Type
    Public Display Monitors
  • Screen Size
    55in
  • Form
    IPS Monitor
  • Screen Resolution
    1920x1080

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome