Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
65 X75WL 65" 4K UHD HDR Smart Bravia TV
By Sony
Order Code:
ZT4804782S
£1,129.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
1129.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/65-x75wl-65-inch-4k-uhd-hdr-smart-bravia-tv/p/ZT4804782S
Add to quotation
View all Televisions
Description
Sony KD-65X75WL 65 Inch 3840 x 2160 Pixels 4K Ultra HD HDR HDMI USB Smart Bravia TV
Specifications
Specifications for 65 X75WL 65" 4K UHD HDR Smart Bravia TV
Product Type
Televisions
Weight
20.4kg
Colour
Black
Weight With Stand
20.7kg
VESA Compatible
300x300mm
Dimensions With Stand
1462x334x912mm
Screen Resolution
3840x2160
Screen Type
LCD
Hospitality Features
No
Built-In Speakers
2x 10w
Dimensions (W x D x H)
1462x71x842mm
Screen Size
65in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome