65in B Line HDMI USB Professional TV

Order Code: ZT3523840S

£1,299.99 Inc VAT (20%)


Description

Philips B Line 65BFL2214 65 Inch 3840 x 2160 Pixels 4K Ultra HD Resolution Landscape HDMI 2.0 USB 2.0 USB 3.0 Android Professional TV

Specifications for 65in B Line HDMI USB Professional TV
  • Screen Size
    65in
  • Freeview HD
    Yes
  • Weight
    20.5kg
  • Screen Type
    LED
  • Hospitality Features
    Yes
  • Screen Resolution
    3840x2160
  • Dimensions
    1448x86x837mm
  • Colour
    Black
  • Built-In Speakers
    2x10w
  • Widescreen
    Yes
  • Type
    Televisions

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome