Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
A80L Bravia XR 55in HDMI USB Smart TV
By Sony
Order Code:
ZT5349201S
£1,899.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
1899.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/a80l-bravia-xr-55in-hdmi-usb-smart-tv/p/ZT5349201S
Add to quotation
View all Televisions
Description
Sony A80L BRAVIA XR 55 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI USB Smart TV
Specifications
Specifications for A80L Bravia XR 55in HDMI USB Smart TV
Product Type
Televisions
Screen Size
55in
Hospitality Features
No
Colour
Black
Dimensions (W x D x H)
1227x53x712mm
Screen Resolution
3840x2160
Dimensions With Stand
1227x327x738mm
Weight With Stand
18.8kg
Screen Type
OLED
Weight
17.9kg
VESA Compatible
300x300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome