Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
AN960H 55" 4K UHD Oled HDMI Hotel TV
By Lg
Order Code:
ZT4783308S
£999.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
999.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/an960h-55-inch-4k-uhd-oled-hdmi-hotel-tv/p/ZT4783308S
Add to quotation
View all Televisions
Description
LG AN960H 55 Inch 3840 x 2160 Pixels 4K Ultra HD OLED HDMI Pro Centric Smart Hotel TV
Specifications
Specifications for AN960H 55" 4K UHD Oled HDMI Hotel TV
Type
Televisions
Weight
14.5kg
Screen Type
OLED
Dimensions With Stand
1228x235x772
Dimensions
1228x45.9x708mm
VESA Compatible
300x200mm
Screen Resolution
3840x2160
Screen Size
55in
Built-In Speakers
2x10w
Colour
Black
Hospitality Features
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome