Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
AS110D0 - Get your monitor in the optimum position easily with AS110's mechanical gas-spring arm
By AOC
Order Code:
ZT1700635S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£46.49
7%
1
Add to basket
Get it in
5-6
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/as110d0-get-your-monitor-in-the-optimum-position-easily-with-as110s-mechanical-gas-spring-arm/p/ZT1700635S
Add to quotation
View all Televisions
Description
AOC AS110D0 Single Arm, Clamp/Bolt-through, 9 kg, 33 cm (13"), 68.6 cm (27"), 100 x 100 mm, Black
Tags:
#BulkDiscount
Specifications
Specifications for AS110D0 - Get your monitor in the optimum position easily with AS110's mechanical gas-spring arm
Colour
Black