Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
Bravia 7 XR 55" 4K Mini LED Smart TV
By Sony
Order Code:
ZT4804768S
£1,899.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
1899.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/bravia-7-xr-55-inch-4k-mini-led-smart-tv/p/ZT4804768S
Add to quotation
View all Televisions
Description
Sony BRAVIA 7 XR70P 55 Inch 3840 x 2160 Pixels 4K Ultra HD HDR HDMI USB Mini LED Smart TV
Specifications
Specifications for Bravia 7 XR 55" 4K Mini LED Smart TV
Product Type
Televisions
Weight
19.9kg
Built-In Speakers
Yes
Screen Type
LED
Screen Resolution
3840x2160
Colour
Black
Screen Size
55in
Dimensions With Stand
1225x345x733mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome