Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
Bravia 8 XR 55in 4K Oled Google Smart TV
By Sony
Order Code:
ZT4973012S
£2,199.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
2199.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/bravia-8-xr-55in-4k-oled-google-smart-tv/p/ZT4973012S
Add to quotation
View all Televisions
Description
Sony Bravia 8 XR 55 Inch 3840 x 2160 Pixels 4K OLED HDR Bluetooth Smart Google TV
Specifications
Specifications for Bravia 8 XR 55in 4K Oled Google Smart TV
Product Type
Televisions
VESA Compatible
300x300mm
Screen Resolution
3840x2160
Built-In Speakers
Yes
Screen Size
55in
Weight
17.1kg
Dimensions With Stand
1223x248x732mm
Screen Type
OLED
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome