Bravia W800 32" HDMI USB Android TV

Order Code: ZT4784291S

£399.99 Inc VAT (20%)


Description

This TV brings you the excitement of movies and games in vividly detailed HDR. It handles a variety of HDR formats, including HDR10 and Hybrid Log-Gamma. With full digital processing, BRAVIA ENGINE produces high definition pictures with less noise from both digital high vision and analogue signals. In addition, it maximises the power of the device to improve colour and contrast so you enjoy pictures full of vivid colour and depth. Find all the entertainment you can dream of, as fast as you can talk. With advanced voice control, this Android smart TV lets you enjoy movies and shows from apps or broadcast in an instant. Find your favourite content faster than ever using the power of your voice. With Voice Search, theres no more complicated navigation or tiresome typing you just have to ask. Your TV is more helpful than ever. Use your voice to find movies, stream apps, play music, and control the TV. Ask Google to find a specific title, search by genre, or get personalized recommendations by saying, what should I watch? Even get answers like sports scores, control smart home devices, and more. Talk to Google to get started. Connect to a Google Assistant-enabled device for hands-free control of your Sony TV. You can find and cast your favourite videos to your Sony TV, all with just your voice. Chromecast lets you cast your favourite videos, games and apps from your mobile device, in full quality, to your Chromecast built in TV. Just one tap of the Cast button on your Android or iOS screen is all you need to supersize the things you love. Cast your content then continue browsing on your phone or tablet. Store your favourite TV shows on an external USB hard disk drive to enjoy whenever you want. USB HDD REC allows one-touch and timer recording of a digital broadcast onto any USB HDD device up to 2TB in capacity. While viewing the show, simply press REC to start recording, which will automatically stop at the end of the programme. BRAVIA TVs are contributing to the protection of the environment. Display Off Mode helps save energy by turning the picture display off without needing to put the TV into full stand-by mode, so audio can still be enjoyed.

See full description
Specifications for Bravia W800 32" HDMI USB Android TV
  • Screen Type
    LED
  • Colour
    Black
  • Weight
    5kg
  • Dimensions With Stand
    733x189x468mm
  • Screen Resolution
    1366x768
  • Type
    Televisions
  • VESA Compatible
    100x200mm
  • Built-In Speakers
    Yes
  • Dimensions
    733x78x442mm
  • Screen Size
    32in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome