BU800 50in 3840 x 2160 Pixels 4K Ultra HD HDMI USB Hospitality TV

Order Code: ZT5513561S

£539.99 Inc VAT (20%)
£559.993.5% off


Description

Introducing the HBU8000, a new hospitality TV delivering premium hotel entertainment experiences. Featuring detailed UHD picture quality and access to top streaming services, Samsungs elevated in-room content solution adds a personal touch to each stay, turning new guests into repeat visitors.

Specifications for BU800 50in 3840 x 2160 Pixels 4K Ultra HD HDMI USB Hospitality TV
  • Hospitality Features
    Yes
  • Weight
    11.5kg
  • Screen Resolution
    3840x2160
  • Screen Size
    50in
  • Built-In Speakers
    2x 10w
  • Dimensions With Stand
    1118.3x228.8x683.6mm
  • Product Type
    Televisions
  • VESA Compatible
    200x200mm
  • Screen Type
    LED
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome