C4 Oled Evo 65in 4K HDMI USB Smart TV

Order Code: ZT4972695S

£1,739.99 Inc VAT (20%)


Description

Experience crystal clear 4K viewing, sharp images and immersive sound with the LG OLED evo AI C4 4K Smart TV 2024.<br><br>The alpha 9 AI Processor Gen7 chip redefines OLED with refinements that add transformative yet lifelike detail.<br><br>Come day or night, Brightness Control detects the light in your space and balances the picture accordingly for crisp and clear visuals.<br><br>Brightness Booster's improved Light Boosting Algorithm lights up the picture with even more clarity.<br><br>Scenes burst boldly into life where the darkest shadows and brightest lights intertwine.<br><br>100% colour volume boosts rich hues, while 100% colour fidelity preserves shades without distortion.<br><br>Hear action surround you with Dolby Atmos's unparalleled clarity, intricate detail, and spatial depth.<br><br>A minimalist design with narrow bezels ensures a clean presence for sleek elegance and your full focus.

See full description
Specifications for C4 Oled Evo 65in 4K HDMI USB Smart TV
  • Dimensions
    1441x45.1x826mm
  • Screen Size
    65in
  • Weight
    16.6kg
  • Screen Resolution
    3840x2160
  • Built-In Speakers
    Yes
  • VESA Compatible
    300x200mm
  • Product Type
    Televisions
  • Colour
    Black
  • Weight With Stand
    18.5kg
  • Dimensions With Stand
    1441x230x880mm
  • Screen Type
    OLED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome