Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
DLP, 3840x2160, 1800 lum, 60-200/300", HDMI, USB, LAN, RS-232, DC 12V, IR, HDR, 100-240V AC, 492x168x349 mm
By BenQ
Order Code:
ZT1692192S
£3,399.99
Inc VAT (20%)
1
Add to basket
Get it in
9-11
working days
Available
GBP
3399.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/dlp-3840x2160-1800-lum-60-200-300-inch-hdmi-usb-lan-rs-232-dc-12v-ir-hdr-100-240v-ac-492x168x349-mm/p/ZT1692192S
Add to quotation
View all Televisions
Description
Benq W5700, 1800 ANSI lumens, DLP, 2160p (3840x2160), 16:9, 1524 - 7620 mm (60 - 300"), 16:9
Specifications
Specifications for DLP, 3840x2160, 1800 lum, 60-200/300", HDMI, USB, LAN, RS-232, DC 12V, IR, HDR, 100-240V AC, 492x168x349 mm
Width
492mm
Depth
349mm
Height
168mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome