E3 24E3QAF Computer Monitor 61 cm (24") 1920 X 1080 Pixels Black

Order Code: ZT3459418S

£119.99 Inc VAT (20%)
£139.9914% off


Description

AOC E3 24E3QAF. Display diagonal: 61 cm (24") , Display resolution: 1920 x 1080 pixels, Response time: 4 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub. Height adjustment. Product colour: Black

Specifications for E3 24E3QAF Computer Monitor 61 cm (24") 1920 X 1080 Pixels Black
  • Colour
    Black
  • Panel Type
    IPS
  • Screen Resolution
    1920x1080
  • VGA Port
    Yes
  • Response Time
    4ms
  • Display Port
    Yes
  • Form
    IPS Monitor
  • VESA Mount Size
    100x100mm
  • Built-In Speakers
    2x2w
  • Full HD
    FHD
  • Weight
    2.63kg
  • Contrast Ratio
    1000:01:00
  • Dimensions (W x D x H)
    540x50.7x362.3mm
  • Size Range
    24-26.9in
  • Dimensions With Stand
    540x200.1x386-503.6mm
  • Screen Size
    24in
  • Height Adjustable
    Yes
  • Aspect Ratio
    16:09:00
  • Type
    Desktop Monitors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome