E3 27E3QAF Computer Monitor 68.6 cm (27") 1920 X 1080 Pixels Black

Order Code: ZT3460324S

£159.99 Inc VAT (20%)


Description

AOC E3 27E3QAF. Display diagonal: 68.6 cm (27") , Display resolution: 1920 x 1080 pixels, Response time: 4 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub. Height adjustment. Product colour: Black

Specifications for E3 27E3QAF Computer Monitor 68.6 cm (27") 1920 X 1080 Pixels Black
  • VESA Mount Size
    100x100mm
  • Height Adjustable
    Yes
  • Weight
    5.38kg
  • Form
    IPS Monitor
  • Size Range
    27-27.9in
  • Response Time
    4ms
  • Aspect Ratio
    16:09:00
  • Colour
    Black
  • Product Type
    Desktop Monitors
  • Screen Resolution
    1920x1080
  • Contrast Ratio
    1000:01:00
  • Dimensions
    614.7x50.8x369.6mm
  • Built-In Speakers
    2 x 2w
  • Dimensions With Stand
    614.7x201.3x396.2-544.5mm
  • Panel Type
    IPS
  • Full HD
    FHD
  • Screen Size
    27in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome