Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
HFL3014P 24in HD HDMI USB Easysuite TV
By Philips
Order Code:
ZT5114367S
£329.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
329.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/hfl3014p-24in-hd-hdmi-usb-easysuite-tv/p/ZT5114367S
Add to quotation
View all Televisions
Description
Philips HFL3014P 24 Inch 1366 x 768 Pixels HD HDMI USB Easysuite Commercial TV
Specifications
Specifications for HFL3014P 24in HD HDMI USB Easysuite TV
Product Type
Televisions
Screen Size
24in
VESA Compatible
75x75mm
Built-In Speakers
2x 6w
Dimensions With Stand
560x124x336mm
Weight
3.2kg
Screen Type
LED
Screen Resolution
1366x768
Hospitality Features
Yes
Dimensions (W x D x H)
560x35x336mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome