HFL5114 32 Inch 1920 x 1080 Pixels Full HD Resolution Dolby Atmos HDMI USB 2.0 Chromecast Pro Smart TV

Order Code: ZT2123700S

£539.99 Inc VAT (20%)


Description

Philips HFL5114 32 Inch 1920 x 1080 Pixels Full HD Resolution Dolby Atmos HDMI USB 2.0 Chromecast Pro Smart TV Designed for a fast-paced world, MediaSuite features advanced connectivity and versatile configuration settings. Chromecast built-in makes streaming fast and easy, while Android™ and Google Play Store unleash infinite possibilities.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for HFL5114 32 Inch 1920 x 1080 Pixels Full HD Resolution Dolby Atmos HDMI USB 2.0 Chromecast Pro Smart TV
  • Weight
    4.6kg
  • Dimensions With Stand
    732x179x494mm
  • Hospitality Features
    Yes
  • Dimensions (W x D x H)
    732x77x432mm
  • Colour
    Black
  • Product Type
    Televisions
  • Built-In Speakers
    2x 8w
  • Screen Size
    32in
  • Screen Type
    LED
  • Screen Resolution
    1920x1080

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome