Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
HFL6214U 50" 4K HDMI USB Mediasuite TV
By Philips
Order Code:
ZT4792370S
£1,599.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
1599.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/hfl6214u-50-inch-4k-hdmi-usb-mediasuite-tv/p/ZT4792370S
Add to quotation
View all Televisions
Description
Philips 65HFL6214U 50 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI USB Android Mediasuite TV
Specifications
Specifications for HFL6214U 50" 4K HDMI USB Mediasuite TV
Type
Televisions
VESA Compatible
300x300mm
Dimensions
1451x68x836mm
Colour
Black
Screen Size
55in
Built-In Speakers
Yes
Hospitality Features
Yes
Screen Resolution
3840x2160
Weight
23.7kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome