Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
HFL6214U 58in 4K HDMI USB Mediasuite TV
By Philips
Order Code:
ZT5114385S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
1199.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/hfl6214u-58in-4k-hdmi-usb-mediasuite-tv/p/ZT5114385S
Add to quotation
View all Televisions
Description
Philips HFL6214U 58 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI USB Mediasuite TV
Specifications
Specifications for HFL6214U 58in 4K HDMI USB Mediasuite TV
Product Type
Televisions
Screen Size
58in
Screen Type
LED
Screen Resolution
3840x2160
Freeview HD
Yes
Hospitality Features
Yes
Built-In Speakers
2x 10w
Weight
17.4kg
Colour
Anthracite Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome