Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
HT53 32in HDMI USB Smart Hospitality TV
By Samsung
Order Code:
ZT3525832S
£329.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
329.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/ht53-32in-hdmi-usb-smart-hospitality-tv/p/ZT3525832S
Add to quotation
View all Televisions
Description
Samsung HT53 32 Inch 1920 x 1080 Pixels Full HD HDMI USB Smart Hospitality TV
Specifications
Specifications for HT53 32in HDMI USB Smart Hospitality TV
Colour
Black
Screen Resolution
1920x1080
Built-In Speakers
2x5w
Dimensions
737.4x74.1x438mm
Weight
4kg
Screen Size
32in
Screen Type
LED
Dimensions With Stand
737.4x150.5x465.4mm
Hospitality Features
Yes
Type
Televisions
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome