Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
J690 32in Full HD USB Hospitality TV
By Samsung
Order Code:
ZT3525813S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/j690-32in-full-hd-usb-hospitality-tv/p/ZT3525813S
Add to quotation
View all Televisions
Description
Samsung J690 32 Inch 1920 x 1080 Pixels Full HD Tizen OS USB Hospitality TV
Specifications
Specifications for J690 32in Full HD USB Hospitality TV
Dimensions With Stand
723.3x154.2x477.7mm
Type
Televisions
Colour
Black
Screen Type
LED
Weight
5.3kg
Built-In Speakers
2x10w
Screen Size
32in
Dimensions
723.3x30.3x425.6mm
Hospitality Features
Yes
Screen Resolution
1920x1080
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome