Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
N4300 24in HD Hdr HDMI USB Smart TV
By Samsung
Order Code:
ZT3527627S
£183.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
183.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/n4300-24in-hd-hdr-hdmi-usb-smart-tv/p/ZT3527627S
Add to quotation
View all Televisions
Description
Samsung N4300 24 Inch HD HDR 2 x HDMI Ports 1 x USB Port Smart TV
Specifications
Specifications for N4300 24in HD Hdr HDMI USB Smart TV
Weight
4kg
Built-In Speakers
Yes
Dimensions With Stand
561.8x163.8x384.2mm
Screen Resolution
1366x768
Type
Televisions
Screen Size
24in
Screen Type
LED
Dimensions
561.8x65.3x349.1mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome