Neomounts by Full Motion Desk Mount (clamp) for two 17-49" Curved Monitor Screens - Black

Order Code: ZT1701271S

£199.99 Inc VAT (20%)


Description

Neomounts by Newstar monitor desk mount for curved screens, Clamp, 15 kg, 43.2 cm (17"), 124.5 cm (49"), 100 x 100 mm, Black

Specifications for Neomounts by Full Motion Desk Mount (clamp) for two 17-49" Curved Monitor Screens - Black
  • Product Type
    Desk Mount
  • Colour
    Black