Neomounts by Full Motion Dual Desk Mount (desk stand) for two 10-32" Monitor Screens - Black

Order Code: ZT1695480S

£69.99 Inc VAT (20%)


Description

Neomounts by Newstar monitor desk mount, Freestanding, 8 kg, 25.4 cm (10"), 81.3 cm (32"), 100 x 100 mm, Black

Specifications for Neomounts by Full Motion Dual Desk Mount (desk stand) for two 10-32" Monitor Screens - Black
  • Product Type
    Desk Mount
  • Colour
    Black