Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
Oled Evo G3 55in 4K HDMI USB Smart TV
By Lg
Order Code:
ZT3527707S
£1,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
1999.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/oled-evo-g3-55in-4k-hdmi-usb-smart-tv/p/ZT3527707S
Add to quotation
View all Televisions
Description
LG OLED Evo G3 55 Inch 4K Ultra HD 4 x HDMI Ports 3 x USB Ports Smart TV
Specifications
Technical Information
Specifications for Oled Evo G3 55in 4K HDMI USB Smart TV
Freeview HD
Yes
Screen Resolution
3840x2160
Type
Televisions
Screen Size
55in
Weight
17.8kg
Screen Type
OLED
Built-In Speakers
2x10w
Dimensions
1222x27.2x703mm
Colour
Black
Widescreen
Yes
Dimensions With Stand
1222x245x757mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome