Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
Oled Evo G4 2024 65in HDMI USB Smart TV
By Lg
Order Code:
ZT5349251S
£2,299.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
2299.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/oled-evo-g4-2024-65in-hdmi-usb-smart-tv/p/ZT5349251S
Add to quotation
View all Televisions
Description
LG OLED evo G4 2024 65 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI USB Bluetooth HDR Smart TV
Specifications
Specifications for Oled Evo G4 2024 65in HDMI USB Smart TV
Product Type
Televisions
Colour
Black
Freeview HD
Yes
Screen Size
65in
Dimensions (W x D x H)
1441x24.3x826mm
Built-In Speakers
60w
Weight
23.8kg
Dimensions With Stand
1441x263x910mm
Screen Type
LED
Screen Resolution
3840x2160
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome