Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
TV & Accessories
Televisions
QNED80 2024 43in 4K HDMI USB Smart TV
By Lg
Order Code:
ZT5151615S
£499.99
Inc VAT (20%)
£599.99
16.5% off
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/computers-and-electronics/televisions/qned80-2024-43in-4k-hdmi-usb-smart-tv/p/ZT5151615S
Add to quotation
View all Televisions
Description
LG QNED80 2024 43 Inch QNED 3840 x 2160 Pixels 4K Ultra HD HDMI USB Bluetooth Smart TV
Tags:
#ReducedPrice
Specifications
Specifications for QNED80 2024 43in 4K HDMI USB Smart TV
Weight
9.3kg
Built-In Speakers
2x 20w
Colour
Black
Product Type
Televisions
Screen Resolution
3840x2160
Screen Size
43in
Widescreen
Yes
Freeview HD
Yes
Screen Type
QNED
Dimensions With Stand
968x257x635mm